Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Magnetic Sweeper, Hang-Type, 48 In

WESTWARD| Zoro #: G1853406| Mfr #: 2VAH2

$289.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Type: -Material: Ceramic Magnets Encased In Aluminum HousingPickup Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853406 Mfr #: 2VAH2
Wheel Type: -Material: Ceramic Magnets Encased In Aluminum Housing
Pickup Length: 48"Operation: Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet With Glove Or Shop Towel
Features: -Width: 5"
Length: 48"Item: Magnetic Sweeper
Extended Length: 1-3/4"Assembly: -
Includes: Two Mounting Eye BoltsHandle Type: -
Type: Hang-TypeSize: -
Application: For Removal Of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways And Other Traffic AreasDiameter: 1-3/4"
Surface Size: 48" x 5"Pull Capacity: 426 lb.
Country of Origin (subject to change): United States

Description

Magnetic Sweeper, Type Hang-Type, Size -, Length 48 In., Width 5 In., Diameter 1-3/4 In., Surface Size 48 In. x 5 In., Extended Length 1-3/4 In., Pickup Length 48 In., Pull Capacity 426 lb., Ceramic Magnets Encased In Aluminum Housing Material, - Handle Type, - Wheel Type, Features -, Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet With Glove Or Shop Towel

Restrictions and Compliance

*3: Hazardous material

Reviews