PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Magnetic Sweeper, Hang-Type, 84 In

WESTWARD| Zoro #: G1309402| Mfr #: 2VAH4

$507.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 1-3/4"Material: Ceramic Magnets Encased In Aluminum HousingPickup Length: 84"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309402 Mfr #: 2VAH4
Diameter: 1-3/4"Material: Ceramic Magnets Encased In Aluminum Housing
Pickup Length: 84"Includes: Two Mounting Eye Bolts
Application: For Removal Of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways And Other Traffic AreasHandle Type: -
Type: Hang-TypeWheel Type: -
Item: Magnetic SweeperAssembly: -
Length: 84"Surface Size: 84" x 5"
Width: 5"Features: -
Extended Length: 1-3/4"Operation: Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet With Glove Or Shop Towel
Pull Capacity: 745 lb.Size: -
Country of Origin (subject to change): United States

Description

Magnetic Sweeper, Type Hang-Type, Size -, Length 84 In., Width 5 In., Diameter 1-3/4 In., Surface Size 84 In. x 5 In., Extended Length 1-3/4 In., Pickup Length 84 In., Pull Capacity 745 lb., Ceramic Magnets Encased In Aluminum Housing Material, - Handle Type, - Wheel Type, Features -, Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet With Glove Or Shop Towel

Restrictions and Compliance

*3: Hazardous material

Reviews