Shop Alternate Products
This Product is Discontinued
Westward
Magnetic Tool Hanger, 4x2x3 In (Discontinued)
Mfr # 4EWR2
Zoro # G0705941
This Product is Discontinued
Key Features
- Type Ferrite
- Length 4"
- Width 2"
- Height 3"
- Finish Powder Coated