KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnifier, Pocket, 20x

WESTWARD| Zoro #: G0668421| Mfr #: 6XY15

$30.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Magnifer Pocket Scope
Power: 20x
Features: 0.002" Reticle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668421 Mfr #: 6XY15
Item: Magnifer Pocket ScopePower: 20x
Features: 0.002" ReticleLens Dia.: 9mm
Case: Aluminum AlloyCountry of Origin (subject to change): China

Description

Magnifer Pocket Scope, Power 20x, Diopter -, Lens Dia. 9mm, Aluminum Alloy Case, Features 0.002 In. Reticle

Reviews