SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Magnifier w/LED Light, 25mm, 3X - 7X

WESTWARD| Zoro #: G0902343| Mfr #: 5RCD7

$7.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens: 2Diopter: 16-36Focal Distance: 3.3 a 1.4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902343 Mfr #: 5RCD7
Lens: 2Diopter: 16-36
Focal Distance: 3.3 a 1.4"Case: Plastic, Swing Away
Lens Dia.: 24mmOverall Length: 1-3/4"
Item: Magnifier w/LED LightPower: 3X to 7X
Country of Origin (subject to change): China

Description

Magnifier w/LED Light, Power 3x to 7x, Diopter 16-36, Focal Distance 3.3 to 1.4 In., Lens Dia. (mm) 25, 2 Lens, Plastic, Swing Away Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews