Magnifier w/LED Light, 25mm, 4X

WESTWARD| Zoro #: G1506452| Mfr #: 5RCD8

$2.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens: 1
Diopter: 16
Focal Distance: 2.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506452 Mfr #: 5RCD8
Lens: 1Diopter: 16
Focal Distance: 2.5"Case: Plastic, Swing Away
Lens Dia.: 24mmOverall Length: 1-3/4"
Item: Magnifier w/LED LightPower: 4X
Country of Origin (subject to change): China

Description

Magnifier w/LED Light, Power 4x, Diopter 16, Focal Distance 2.5 In., Lens Dia. (mm) 25, 1 Lens, Plastic, Swing Away Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews