Westward
Manual Puller Set, 18 Pcs, 2 or 3 Jaws
- Zoro #: G5307224
- Mfr #: 23MD44
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Features: Various
- Number of Pieces: 18
- Application: Wheel Hub
- Sizes Included: Various
- For Use With: Jaw Pullers
- For Use On: Wheel hub
- Capacity (Tons): 7
$2,252.99
Subtotal: $2,252.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl 23KX50
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces 23KX40
- WESTWARD Bearing Separator, Max Spread 3 In. 23M603
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs 23NY33
- WESTWARD Bearing Separator, 15/16 In Max Spread 23NY32
- WESTWARD Bearing Separator, Max Spread 2 In. 23M596
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs 23MD43
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking 23MD47
- WESTWARD Bearing Puller Set, 4 Jaws, 7 Tons, 10 Pcs 23NY38
- PROTO 11 Piece 10Â Ton 2-Way Straight Jaw Puller Set J4234
- POSI LOCK Puller Set, Combination TB-1045
- Westward Puller & Seprator Sets