Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Margin Trowel, 5 x2, Steel, ErgoSoft PP/TPR

  • Zoro #: G4789732
  • Mfr #: 13P521

$5.39

  • Material: High Carbon steel
  • Handle Length (In.): 4-1/2
  • Width (In.): 2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #13P521 Specifications

  • Zoro #: G4789732
  • Mfr #: 13P521
Material: High Carbon steel Handle Length (In.): 4-1/2
Width (In.): 2 Application: For Laying Bricks
Item: Margin Trowel Length (In.): 5
Handle: ErgoSoft PP/TPR Country of Origin (subject to change): Taiwan, Province of China

Description

Whether you're laying concrete, building with concrete or finishing concrete, we have the exact masonry tools you need every step along the way. Westward Margin Trowel include characteristics like: Application: For Laying Bricks, Material: High Carbon steel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #13P521