KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Master Set, 626 PC

WESTWARD| Zoro #: G2420031| Mfr #: 1EZR1

$2083.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pliers Included: 8" Linesman, 8" Long Nose, 8" Adjustable, 10" Tongue and Groove, 6" Slip Joint, 8" Slip Joint, 5" Curved Jaw, 6-1/2" Long Nose, 10" Straight Jaw, 7" Curved Jaw, 9" Long Nose Locking Plier
Standards: ANSI
Number of Pliers: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420031 Mfr #: 1EZR1
Pliers Included: 8" Linesman, 8" Long Nose, 8" Adjustable, 10" Tongue and Groove, 6" Slip Joint, 8" Slip Joint, 5" Curved Jaw, 6-1/2" Long Nose, 10" Straight Jaw, 7" Curved Jaw, 9" Long Nose Locking PlierStandards: ANSI
Number of Pliers: 11Wrenches Included: Combination Full Polish 12 Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 and 1 1/4", Combination Full Polish 12 Point Metric 7, 8, 9,
Number of Striking Tools: 43/8 In. Drive Sockets/Accs. Included: 6-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 6-Point Metric 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm, 12 Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12 Point Metric 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 12 Point Deep SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 and 13/16", 12 Point Deep Metric 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, Bit Sockets Phillips #1, #2, #3, Slotted 3/16, 1/4 and 9/32", Torx T10, T15, T20, T25, T27, T30, T40, T45, T50 and T55, Hex SAE 1/8, 3/16, 1/4, 5/32, 7/32, 5/16 and 3/8", Hex Metric 4, 5, 6, 7, 8, 9 and 10mm, Quick Release Ratchet, Spinner Handle, 3" Extension Bar, Spark Plug Socket 5/8 and 13/16", 3/8" F x 1/4" M Adaptor
Primary Application: General PurposeSAE or Metric: SAE, Metric
Miscellaneous Tools Included: 86 Piece Screwdriver Bit Set-70 "sert Bits, 13 Power Bits, Magnetic Bit Holder, Quick Change Chuck, Multi-angle Reversible Ratchet Handle, 78 Piece Screwdriver Bit Set-30 "sert Bits, 20 Power Bits, 14 Nutsetters, Magnetic Bit Holder, 6" Flexible Extension, Quick Change Chuck, Counters"k, 3 F"der Sleeves, 6 "sert Bit Holders, 4 Piece"sulated Screwdriver Set- 1/8 x 3", 7/32 x 5" Slotted, #1 x 3 3/16", #2 x 4" Phillips Blue Plastic Pouch,Reversible Ratchet Handle, 6-"-1 Putty Knive/Scraper, 1 1/4" Wide, 2" Wide, 3" Flexible, 3" Stiff, Tape Measure, 12 and 25 Ft, Utility Knife, Fold Up Hex Keys SAE .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 and 3/16", Fold Up Hex Keys Metric 1.5, 2, 2.5, 3, 4, 5 and 6mm, T Handle Hex Keys SAE 3/32, 1/8, 5/32, 3/16, 7/32 and 1/4", T Handle Hex Keys Metric 2.0, 2.5, 3.0, 4.0, 5.0 and 6.0mm, L-Shaped Ball End Hex Keys SAE .050, 1/16, (2) 5/64, (2) 3/32, 1/8, (2) 5/32, (2) 3/16, (2) 7/32, (2) 1/4, (2) 5/16, 7/64, 1/8, 9/64 and (2) 3/8", L-Shaped Ball End Hex Keys Metric 1.3, (2) 1.5, (2) 2.0, (2) 2.5, (2) 3.0, (2) 4.0, (2) 5.0, 5.5, (2) 6.0, (2) 8.0 and (2) 10.0mm, 24" Gooseneck Wreck"g Bar, 15" Flat Utility Bar, 12 And 18" Pry Bar, Flat Chisels, 1/2, 5/8, 3/4, 7/8 and 1", Solid Punch 5/32X3/8, 5/32X1/2, 3/16 and 3/8", P" Punch 3/32, 1/8, 3/16 and 1/4", Center Punch 3/8X5/8", Aviation Snips, Right, Left and Straight, Electrical Tape, 3/4" X 60 Ft, Torpedo Level With Magnet, Snap R"g Tool with .045 " Diameter Straight Tip Head, .060 " Diameter Straight Tip Head, 45 And 90 Degree Tip Heads, Wood Chisels, 5 Piece File Set-6" L Slim Taper, 8" L Mill Smooth, 8" L Mill Bastard, 10" L Mill Bastard, and Half-Round Files, High Tension Hacksaw and M"i Frame Saw1/4 In. Drive Sockets/Accs. Included: 6-Point SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", 6-Point Metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13mm, 6-Point Deep SAE 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", 6-Point Deep Metric 6, 7, 8, 9, 10, 11 and 12mm, 12 Point SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", Quick Release Ratchet, 3" Extension Bar
Drive Size: 1/4", 3/8", 1/2"Number of Pieces: 626
Striking Tools Included: 16oz Claw Hammer, 18oz Sledge Hammer, 12 and 24oz Ball Pein Hammer1/2 In. Drive Sockets/Accs. Included: 12 Point SAE 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 and 1 1/4", 12 Point Metric 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, Quick Release Ratchet, 5" Extension Bar, 16" Flex Handle
Number of Miscellaneous Tools: 283Number of Wrenches: 105
Number of Screwdrivers: 52Number of Consumable Parts: 0
Recommended Tool Boxes: 7G092, 2CZY1, 2CZX7, 4FB52, 1RC74, 4FB56, 4FB54, 4FB60, 4FB58Screwdrivers Included: Slotted SAE 1/8 x 3, 1/8 x 4, 3/16 x 4, 3/16 x 8, 1/4 x 5, 1/4 x 6, 1/4 x 12, 5/16 x 2, 5/16 x 8, 1/4 x 1 1/2 and 3/32 x 2", Phillips #0 x 3", #2 x 4", #2 x 8", #3 x 6", #4 x 8", #2 x 1 1/2" and #00 x 2", Torx T10, T15, T20, T25 and T30, Square 1, Square 2, 1/4" Flat, #2 Phillips, 3" Scratch Awl, 4-Way Flat Head Pocket Screwdriver, Nut Drivers SAE 3/16, 1/4, 5/16, 11/32, 3/8, 7/16 and 1/2", Nutdrivers Metric 5, 5.5, 6, 7, 8, 9 and 10", 5-in-1 Screwdriver Flat 1/4 and 5/16", Phillip 2 and 3", Nutdriver 5/16", Pocket Screwdrivers Flat 1/8", Phillips #0, Torx T15, Hex 1/8"
Number of Sockets/Accs.: 171Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application General Purpose, SAE, Metric, Number of Pieces 626, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 171, Number of Wrenches 105, Number of Pliers 11, Number of Screwdrivers 52, Number of Striking Tools 4, Number of Miscellaneous Tools 283, Number of Consumable Parts 0, Recommended Tool Boxes 7G092, 2CZY1, 2CZX7, 4FB52, 1RC74, 4FB56, 4FB54, 4FB60, 10004, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews