KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Master Technicians Set, 1259 Pc

WESTWARD| Zoro #: G2406661| Mfr #: 4VCN5

$9554.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Number of Wrenches: 156
Wrenches Included: Combination Wrenches 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16", Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 And 27mm, Strap Wrench-4 And 12", Box End Wrenches SAE-1/4 x 5/16, 7/8 x 7/16, 7/16 x
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406661 Mfr #: 4VCN5
SAE or Metric: SAE, MetricNumber of Wrenches: 156
Wrenches Included: Combination Wrenches 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16", Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 And 27mm, Strap Wrench-4 And 12", Box End Wrenches SAE-1/4 x 5/16, 7/8 x 7/16, 7/16 xMiscellaneous Tools Included: 22 Long Arm Hex Key Wrench Set-Standard Sizes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8", MM Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0mm, 16 Fold-up Hex Key Wrench Set-Standard Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 And 3/16", Metric Sizes 1.5, 2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, T-Handle Hex Key Wrench Set-Standard Sizes 3/32, 1/8, 5/32, 3/16, 7/32 And 1/4", Metric Sizes-2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, Screwdriver Bit Set-2" Power Bits-Hex, Phillips, Pozi, Slotted, Square End And Torx, Nut Setters-SAE-3/16-7/16", Metric-5-11mm, Hex Bits-SAE-3/32 - 1/4", Metric-3 - 6mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, F"der Sleeve, Magnetic Driver, Counters"k, Quick Change Chuck And Flex Extension, Aviation Snips-Straight, Right And Left, Flat Chisel-1/2, 5/8, 3/4, 7/8 And 1" Long, Solid Punch-5/32 x 3/8, 5/32 x 1/2, 3/16 And 3/8" Long, P" Punch-3/32, 1/8, 3/16 And 1/4" Long, Center Punch-3/8 x 5/8" Long, 12' Tape Measure, High Tension Hacksaw and M"i Frame Set with 10 and 12" Blades, Retractable Utility Knife And Replacement Blades, Files-Equaliz"g, Mark"g, Three Square, Round, Knife, Square, Cross"g, Taper, Ward"g And Joint with Round Edge, Clamps-6", Putty Knives-6-"-1 Putty Knife, 1 1/4" W Stiff Putty Knife, 3" W Stiff Wall Scraper, 2" W Flexible Putty Knife And 3" W Flexible Wall Scraper, Pipe Wrench-10, 12, 14, And 18", Electrical Tape, "frared Thermometer, Chisels-1/4, 3/8, 1/2, 5/8, 3/4, 1, 1 1/4, 1 1/2 And 2", Magnetic Torpedo Level, Snap R"g Tool Set-Straight Tip Head-0.045 And 0.06", Tip Head-45 And 90 Degree, Magnetic Pickup Tool, Tap and Die Set-4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27NPT, 1/4-18NPT, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, M6X1.0, M8x1.25, M10X1.0, M10X1
Item: Facility Maintenance Tool SetPliers Included: 8" Linesman, 8" Long Nose, 8" Adjustable, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose, Safety Insulated Pliers - 8" Combination Pliers, 6" Wire Strippers, 8" Heavy Duty Diagonal Cutting Nippers, 8" Long Nose Pliers, Ergonomic Grip - 8" Long Nose, 8" Linesman, 7" Diagonal Cutter, 4 pc Interchangeable Head Snap Ring Plier, 45 Degree Bent Nose 8", Long Reach - Straight Nose, 45 Degree Bent Nose, 90 Degree Bent Nose, 8 Pc Mini Plier Set
1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Deep SAE 12 Point - 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16", Deep Metric 12 Point - 5, 5.5, 6. 7, 8, 9, 10, 11, 12, 13, 14mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long3/4 In. Drive Sockets/Accs. Included: Standard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2", Standard Metric 12 Point - 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm
Drive Size: 1/4", 3/8", 1/2"Number of Screwdrivers: 57
Number of Pieces: 1259Number of Miscellaneous Tools: 520
Number of Striking Tools: 35Number of Sockets/Accs.: 454
Number of Pliers: 37Number of Consumable Parts: 0
3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 6-Point- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep 12 Point- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 16/16 And 1", Standard Metric 6-Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 6-Point-10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 And 22mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 3/16", Slotted Bit Sockets-3/16, 1/4 And 9/32", Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8", Metric-4, 5, 6, 7, 8, 9, And 10mm, Accessories-Spinner Handle, 3 And 6" Long Extension Bar, Quick Release Ratchet-7 3/4" LongScrewdrivers Included: Slotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32 x 2", Phillips, #00 x 2", 4-
Recommended Tool Boxes: 2HUH91/2 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 And 1 1/2", Standard Metric 6-Point - 10, 11, 12, 13, 14, 15, 16, 17, 18, And 19mm, Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Deep SAE 12 Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4, And 1 1/2", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep SAE Metric 12 Point - 10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet
Standards: ANSIPrimary Application: Technician
Country of Origin (subject to change): Multiple

Description

Facility Maintenance Tool Set, Primary Application Technician, SAE, Metric, Number of Pieces 1259, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 454, Number of Wrenches 156, Number of Pliers 37, Number of Screwdrivers 57, Number of Striking Tools 35, Number of Miscellaneous Tools 520, Number of Consumable Parts 0, Recommended Tool Boxes 10694, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews