KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Master Technicians Set, W/Cart, 1076 Pc

WESTWARD| Zoro #: G2187123| Mfr #: 4VCN4

$15360.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Screwdrivers: 128
Number of Pieces: 1076
Number of Miscellaneous Tools: 238
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187123 Mfr #: 4VCN4
Number of Screwdrivers: 128Number of Pieces: 1076
Number of Miscellaneous Tools: 238Number of Striking Tools: 52
Number of Sockets/Accs.: 468Number of Pliers: 39
Number of Consumable Parts: 0Wrenches Included: Combination Metric: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm, Combination, Reversible SAE: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, Combination, Reversible Metric: 8, 10, 12, 13, 14, 15, 17, 19mm, Combination, Stubby SAE: 5/16
Miscellaneous Tools Included: 14PC Nut Driver Set SAE:3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2", Metric: 5, 5.5, 6, 7, 8, 10, 13mm, Tape Measure 1/2"-12', Carbon Steel Tap/Die Set 110PC: Thread NC, NF, NPT, Sz Range 4-40 Thru 3/4-16, Metric M6 x 1.0 & M8 x 1.25, Tap/Round Die Sz 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27, 1/4-18, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16", M6 x 1.0, M8 x 1.25, NPT, Type 1 & 1 1/2" Outer Dia Solid, 1 & 1 1/2" Outer Dia Adj, Mag Pickup Telescop"g 5 1/4, Hand Held "frared Thermometer, 6" C Clamp R Duty, 10PC Diamond File Set: 5 1/2" L Equal"g, Mark"g, 3-Square, Round, Knife, Square, Cross"g, Taper, Ward"g, & Joint w/Round Edge Files, 2PC Hacksaw Kit: High Tension, M"i-Frame Saw, & Blades, 16 Oz Claw Hammer, 2PC Ball Pe" Hammer: Head Wt 12 & 24 Oz, Handle L 13 & 16", 16 Oz Soft Face Hammer, 16PC Fold Up Hex Keys, 12PC T-Handle Hex Keys: 3/32, 1/8, 5/32, 3/16, 7/32, 1/4", 2, 2.5, 3, 4, 5, 6mm W/Plastic Pouch, SAE/Metric, 13PC Precision Tool Set: L Nose, DIAG Cut, End Nose, Bent Nose & Needle Nose Pliers, Screwdrivers: Slotted 1.5, 1.8, 2.0, 2.5, 3.0 & Phillips: #000, #00, #0, 5PC Putty Knives: Blade L 1 1/2, 3, 4, 5", 10PK Utility Blades S"gle Point, 2 3/8" L x 3/4" W, Thickness 0.024", Utility Knife, 1RL Electrical Tape, Torpedo Level W/ Mag 7 1/2", Spr"g Clamp: 1 & 4" L, 2 & 6" L, 3 & 9" L, C-Clamp Light Duty: 1", 1" Throat, 1 1/2", 1 1/2" Throat, 2", 1 1/4" Throat, 3", 1 3/8" Throat, Measur"g Tape 30 Ft, 4PC Pry Bar Set: 12 & 18", 15" Flat Bar, 24" Goose Neck Bar, 7PC Mag Pickup Tool Set: 2 lb Mag Pickup 6" L, 30mm "spection Mirror 8" L, Screwdrivers: #2 Phillips 4" L, 4-6 Slotted 4" L, 90 Deg Pick 4" L, Straight Pick 4" L, Flexible Mag Pickup 21" L W/Plastic Case, 6 "spection Kit: Handle w/Telescop"g Wand, 2 x 3" Rectangular Transparent Nylon Polymer Mirror, 5-lb Mag/Holder, 3 1/2X Power Magnifier, Alligator Clip, 2" L M"i Light3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Standard Metric 6-Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 6-Point-10, 11, 12, 13, 14, 15, 17, 19 And 22mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 3/16", Slotted Bit Sockets-3/16, 1/4 And 9/32 In, Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8", Metric-4, 5, 6, 7, 8, 9, And 10mm, Accessories-Spinner Handle, 3 And 6" Long Extension Bar, Quick Release Ratchet-7 3/4" Long
SAE or Metric: SAE, MetricItem: Facility Maintenance Tool Set
Pliers Included: 8" Linesman, 8" Long Nose, 8" Adjustble, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, Needle Nose, Safety Insulated Plier Set, American Nose Ergo Grip Plier Set, Snap Ring Plier Set, 8" 45 Degree Bent Nose, 11-1/8" American Long Reach, 10-7/8" 45 Degree Bent Nose Long Reach, 10-7/8" 90 Degree Bent Nose Long Reach, Miniature Pliers SetStandards: ANSI
1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2" Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" LongNumber of Wrenches: 151
3/4 In. Drive Sockets/Accs. Included: Standard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2", Standard Metric 12 Point - 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm1/2 In. Drive Sockets/Accs. Included: Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet
Screwdrivers Included: Combination Screwdriver Set: Slotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32Primary Application: Technician
Drive Size: 1/4", 3/8", 1/2"Country of Origin (subject to change): Multiple

Description

Facility Maintenance Tool Set, Primary Application Technician, SAE, Metric, Number of Pieces 1076, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 468, Number of Wrenches 151, Number of Pliers 39, Number of Screwdrivers 128, Number of Striking Tools 52, Number of Miscellaneous Tools 238, Number of Consumable Parts 0, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews