- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- Master Sets
- /
- Master Technicians Set, W/Cart, 1257 Pc
Shop Alternate Products
This Product is Discontinued
Westward
Master Technicians Set, W/Cart, 1257 Pc (Discontinued)
Mfr # 4VCN3
Zoro # G1583477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1257
- Primary Application Technician
- Standards ANSI
- SAE or Metric SAE, Metric
- Drive Size 1/4", 3/8", 1/2"
Customers Also Purchased
- Brand Westward
-
MFR #
4VCN3
-
Zoro #
G1583477
- UPC # 190735859100
- Country of Origin Multiple
- Category Master Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | Facility Maintenance Tool Set |
Number of Pieces | 1257 |
Primary Application | Technician |
Standards | ANSI |
SAE or Metric | SAE, Metric |
Number of Miscellaneous Tools | 522 |
Number of Sockets/Accs. | 460 |
Number of Striking Tools | 33 |
Pliers Included | 8" Linesman, 8" Long Nose, 8" Adjustble, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose |
1/2 In. Drive Sockets/Accs. Included | Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet |
Number of Wrenches | 148 |
Screwdrivers Included | Slotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32 x 2", Phillips, #00 x 2", 4- |
Number of Pliers | 37 |
Miscellaneous Tools Included | 22 Long Arm Hex Key Wrench Set-Standard Sizes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8", MM Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0mm, 16 Fold-up Hex Key Wrench Set-Standard Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 And 3/16", Metric Sizes 1.5, 2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, T-Handle Hex Key Wrench Set-Standard Sizes 3/32, 1/8, 5/32, 3/16, 7/32 And 1/4", Metric Sizes-2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, Screwdriver Bit Set-2" Power Bits-Hex, Phillips, Pozi, Slotted, Square End And Torx, Nut Setters-SAE-3/16-7/16", Metric-5-11mm, Hex Bits-SAE-3/32 - 1/4", Metric-3 - 6mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, F"der Sleeve, Magnetic Driver, Counters"k, Quick Change Chuck And Flex Extension, Aviation Snips-Straight, Right And Left, Flat Chisel-1/2, 5/8, 3/4, 7/8 And 1" Long, Solid Punch-5/32 x 3/8, 5/32 x 1/2, 3/16 And 3/8", P" Punch-3/32, 1/8, 3/16 And 1/4" Long, Center Punch-3/8 X 5/8"Long, 12' Tape Measure, High Tension Hacksaw and M"i Frame Set with 10 and 12" Blades, Retractable Utility Knife And Replacement Blades, Files-Equaliz"g, Mark"g, Three Square, Round, Knife, Square, Cross"g, Taper, Ward"g And Joint with Round Edge, Clamps-6", Putty Knives-6-"-1, 1 1/4" W Stiff Putty Knife, 3" W Stiff Wall Scraper, 2" W Flexible Putty Knife And 3" W Flexible Wall Scraper, Pipe Wrench-10, 12, 14, And 18", Electrical Tape, "frared Thermometer, Chisels-1/4, 3/8, 1/2, 5/8, 3/4, 1, 1 1/4, 1 1/2 And 2", Magnetic Torpedo Level, Snap R"g Tool Set-Straight Tip Head-0.045 And 0.06", Tip Head-45 And 90 Degree, Magnetic Pickup Tool, Tap and Die Set-4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27NPT, 1/4-18NPT, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, M6X1.0, M8x1.25, M10X1.0, M10X1 |
Wrenches Included | Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16", Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 And 27mm, Strap Wrench-4 And 12", Box End Wrenches SAE-1/4 x 5/16, 7/8 x 7/16, 7 |
Number of Screwdrivers | 57 |
3/8 In. Drive Sockets/Accs. Included | Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Standard Metric 6-Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 6-Point-10, 11, 12, 13, 14, 15, 17, 19 And 22mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 3/16", Slotted Bit Sockets-3/16, 1/4 And 9/32", Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8", Metric-4, 5, 6, 7, 8, 9, And 10mm, Accessories-Spinner Handle, 3 And 6" Long Extension Bar, Quick Release Ratchet-7 3/4" Long |
1/4 In. Drive Sockets/Accs. Included | Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2" Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long |
3/4 In. Drive Sockets/Accs. Included | Standard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2", Standard Metric 12 Point - 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm |
Number of Consumable Parts | 0 |
Description
Facility Maintenance Tool Set, Number of Pieces 1257, Pliers Included 8 in Linesman, 8 in Long Nose, 8 in Adjustble, 10 in Tongue and Groove, 5 in Curved Jaw Locking, 6 1/2 in Long Nose Locking, 10 in Straight Jaw Locking, 7 in Curved Jaw Locking, 9 in Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose