KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Master Tool Set, 861pc

WESTWARD| Zoro #: G0881736| Mfr #: 3VB11

$3718.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pliers Included: 8 In LInesman, 8 In Long Nose, 8 in Adjustble, 10 In Tongue and Groove, 5 In Curved Jaw Locking, 6-1/2 In Long Nose Locking, 10 In Straight Jaw Locking, 7" Curved Jaw Locking, 9 In Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose
Standards: ANSI
Number of Pliers: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881736 Mfr #: 3VB11
Pliers Included: 8 In LInesman, 8 In Long Nose, 8 in Adjustble, 10 In Tongue and Groove, 5 In Curved Jaw Locking, 6-1/2 In Long Nose Locking, 10 In Straight Jaw Locking, 7" Curved Jaw Locking, 9 In Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle NoseStandards: ANSI
Number of Pliers: 9Wrenches Included: Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 And 27mm, Strap Wrench-4 And 12 In, Box End Wrenches SAE-1/4 x 5/16, 7/8 x 7/1
Number of Striking Tools: 43/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, Deep SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Standard Metric 6-Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 6-Point-10, 11, 12, 13, 14, 15, 17, 19 And 22mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 3/16 In, Slotted Bit Sockets-3/16, 1/4 And 9/32 In, Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8 In, Metric-4, 5, 6, 7, 8, 9, And 10mm, Accessories-Spinner Handle, 3 And 6 In Long Extension Bar, Quick Release Ratchet-7 3/4 In Long
Primary Application: General PurposeSAE or Metric: SAE, Metric
1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3 In Long Extension Bar, Quick Release Ratchet-5 1/2 In LongDrive Size: 1/4", 3/8", 1/2"
Number of Pieces: 861Striking Tools Included: 4
1/2 In. Drive Sockets/Accs. Included: Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4 In, Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5 In Long Extension Bar, Quick Release Ratchet-8 3/4 In Long, Flexible Handle RatchetNumber of Miscellaneous Tools: 485
Number of Wrenches: 86Number of Screwdrivers: 49
Number of Consumable Parts: 0Recommended Tool Boxes: 2CZX9, 2CZX8, 1RC73, 4FB51, 4FB53, 4FB55, 4FB57, 4FB59, 4FB60, 4FB59
Number of Sockets/Accs.: 228Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application General Purpose, SAE, Metric, Number of Pieces 861, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 228, Number of Wrenches 86, Number of Pliers 9, Number of Screwdrivers 49, Number of Striking Tools 4, Number of Miscellaneous Tools 485, Number of Consumable Parts 0, Recommended Tool Boxes 2CZX9, 2CZX8, 1RC73, 4FB51, 4FB53, 4FB55, 4FB57, 4FB59, 10004, 4FB59, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews