JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Master Tool Set, SAE, 280 Pc

WESTWARD| Zoro #: G1068733| Mfr #: 4VCN6

$1615.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1068733 Mfr #: 4VCN6
Number of Consumable Parts: 01/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, And 9/16", Deep SAE 6-Point - 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, and 9/16", Standard SAE 12 Point - 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, And 1/2", Deep SAE 12 Point - 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, And 9/16", Accessories - 1/4 Drive Knurled Grip Ratchet, 1/4 F x 3/8 M Adapter
3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Deep SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Standard SAE 12 Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1"1/2 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, And 1 1/2", Standard SAE 12 Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, And 1 1/2", Accessory - 1/2" Drive Knurled Grip Ratchet
Wrenches Included: Combination Wrench SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8", Box End Wrench - 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 11/16 x 13/16, 3/4 x 7/8", 4, 6, 8 and 10" Adjustable WrenchesPliers Included: Locking Pliers - 6 And 9" Long Nose, 10" Straight Jaw, 5 And 7" Curved Jaw, 4 pc Interchangeable Head Snap Ring Plier Set, 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, 6-1/2" Locking Long Nose, 8" Adjustable Wrench, 8" Linesman, and 8" Long Nose
Screwdrivers Included: Slotted, 1/8 x 4", 3/16 x 4", 3/16 x 6", 1/4 x 1 1/2", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6", Torx(R), T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision, 3/32 x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset SlStriking Tools Included: 12 And 24 Oz Ball Pein Hammer, 16 oz Soft Face Hammer, Flat Chisel: 1/2, 5/8, 3/4, 7/8, 1", Starting Punch: 1/8, 3/16, 1/4, 3/8", Pin Punch: 3/32, 1/8, 3/16, 1/4", Center Punch: 3/8 x 1/2"
Miscellaneous Tools Included: Pry Bar Set - 12 and 18" Pry Bars, 15" Flat Bar, 24" Gooseneck Bar, 1 1/4" Wide Putty Knife with Ergo Grip, 12 Ft Measuring Tape ("/Ft/Fractional), 2 Wire Stripper/Cutter set, 2 Hacksaw Kit (10 and 12"), Hollow Shaft Nut Driver Set - 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Retractable Utility Knife, 7 1/4", End Nipper, Short L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", Long L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"Recommended Tool Boxes: 4FB53
Item: Master Tool SetNumber of Pieces: 280
Drive Size: 1/4", 3/8", 1/2"Number of Sockets/Accs.: 108
Number of Wrenches: 17Number of Pliers: 19
Number of Screwdrivers: 74Number of Striking Tools: 14
Number of Miscellaneous Tools: 48Primary Application: General Purpose
Standards: ANSISAE or Metric: SAE
Country of Origin (subject to change): Multiple

Product Description

Master Tool Set, Primary Application General Purpose, SAE, Number of Pieces 280, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 108, Number of Wrenches 17, Number of Pliers 19, Number of Screwdrivers 74, Number of Striking Tools 14, Number of Miscellaneous Tools 48, Number of Consumable Parts 0, Recommended Tool Boxes 10004, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.