KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Master Tool Set, SAE, 31 Pc

WESTWARD| Zoro #: G1615004| Mfr #: 4VCN9

$180.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
3/8 In. Drive Sockets/Accs. Included: Standard SAE 12 Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Accessories - 3/8 Drive Knurled Grip Ratchet and Extension
Number of Miscellaneous Tools: 4
Number of Consumable Parts: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615004 Mfr #: 4VCN9
3/8 In. Drive Sockets/Accs. Included: Standard SAE 12 Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Accessories - 3/8 Drive Knurled Grip Ratchet and ExtensionNumber of Miscellaneous Tools: 4
Number of Consumable Parts: 0SAE or Metric: SAE
Number of Sockets/Accs.: 15Number of Pliers: 2
Number of Wrenches: 6Miscellaneous Tools Included: 12 Ft Measur"g Tape ("/Ft/Fractional), Retractable Utility Knife
Number of Screwdrivers: 4Standards: ANSI
Screwdrivers Included: Cabinet Tip, 1/8 x 6", 3/16 x 6", Round Shank, 1/4 x 4", Slotted, 5/16 x 6" Hexagon ShankNumber of Pieces: 31
Includes: Tool BagStriking Tools Included: 12 oz Ball Pein Hammer
Primary Application: General PurposeDrive Size: 1/4", 3/8", 1/2"
Item: Master Tool SetPliers Included: 6" and 8" Slip Joint Pliers
Wrenches Included: Combination Wrench SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8"Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application General Purpose, SAE, Number of Pieces 31, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 15, Number of Wrenches 6, Number of Pliers 2, Number of Screwdrivers 4, Number of Miscellaneous Tools 4, Number of Consumable Parts 0, Standards ANSI, Includes Tool Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews