20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Master Tool Set, SAE, 95 Pc

WESTWARD| Zoro #: G2051165| Mfr #: 4VCP5

$964.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051165 Mfr #: 4VCP5
Number of Consumable Parts: 03/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Standard SAE 12 Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Accessories - 3/8" Drive Knurled Grip Ratchet
1/2 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, And 1 1/2", Accessory - 1/2" Drive Knurled Grip Ratchet3/4 In. Drive Sockets/Accs. Included: Standard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, And 2", Accessoreis - 3/4" Drive Reversible Ratchet
Wrenches Included: Combination - 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4". 4, 6, 8 and 10" Adjustable WrenchesPliers Included: 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, 6-1/2" Long Nose
Screwdrivers Included: Cabinet Tip, 1/8 x 6", 3/16 x 6", Round Shank, 1/4 x 4", Slotted, 5/16 x 6" Hexagon ShankStriking Tools Included: 12 And 24 Oz Ball Pein Hammer, Flat Chisel: 1/2, 5/8, 3/4", Starting Punch: 3/16, 1/4", Pin Punch: 3/16", Center Punch: 3/8"
Miscellaneous Tools Included: Hacksaw Kit - 10 and 12"Item: Master Tool Set
Number of Pieces: 95Drive Size: 1/4", 3/8", 1/2"
Number of Sockets/Accs.: 55Number of Wrenches: 21
Number of Pliers: 4Number of Screwdrivers: 4
Number of Striking Tools: 7Number of Miscellaneous Tools: 4
Primary Application: General PurposeStandards: ANSI
SAE or Metric: SAECountry of Origin (subject to change): Multiple

Product Description

Master Tool Set, Primary Application General Purpose, SAE, Number of Pieces 95, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 55, Number of Wrenches 21, Number of Pliers 4, Number of Screwdrivers 4, Number of Striking Tools 7, Number of Miscellaneous Tools 4, Number of Consumable Parts 0, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.