KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Master Tool Set, SAE/Metric, 1045 Pc

WESTWARD| Zoro #: G2019446| Mfr #: 4VCN1

$3720.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Screwdrivers Included: Slotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32 x 2", Phillips, #00 x 2", 4-
Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019446 Mfr #: 4VCN1
SAE or Metric: SAE, MetricScrewdrivers Included: Slotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32 x 2", Phillips, #00 x 2", 4-
Primary Application: General Purpose1/2 In. Drive Sockets/Accs. Included: Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet
1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Standard Metric 6-Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 6-Point-10, 11, 12, 13, 14, 15, 17, 19 And 22mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 3/16", Slotted Bit Sockets-3/16, 1/4 And 9/32", Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8", Metric-4, 5, 6, 7, 8, 9, And 10mm, Accessories-Spinner Handle, 3 And 6" Long Extension Bar, Quick Release Ratchet-7 3/4" Long
Recommended Tool Boxes: 2CZX9, 2CZX8, 1RC73, 4FB51, 4FB53, 4FB55, 4FB57, 4FB59, 4FB60, 4FB59Pliers Included: 8" Linesman, 8" Long Nose, 8" Adjustble, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose
Standards: ANSIDrive Size: 1/4", 3/8", 1/2"
Miscellaneous Tools Included: 22 Long Arm Hex Key Wrench Set-Standard Sizes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8", MM Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0mm, 16 Fold-up Hex Key Wrench Set-Standard Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 And 3/16", Metric Sizes 1.5, 2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, T-Handle Hex Key Wrench Set-Standard Sizes 3/32, 1/8, 5/32, 3/16, 7/32 And 1/4", Metric Sizes-2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, Screwdriver Bit Set-2" Power Bits-Hex, Phillips, Pozi, Slotted, Square End And Torx, Nut Setters-SAE-3/16-7/16", Metric-5-11mm, Hex Bits-SAE-3/32-1/4", Metric-3-6mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, F"der Sleeve, Magnetic Driver, Counters"k, Quick Change Chuck And Flex Extension, Aviation Snips-Straight, Right And Left, Flat Chisel-1/2, 5/8, 3/4, 7/8 And 1", Solid Punch-5/32 x 3/8, 5/32 x 1/2, 3/16 And 3/8", P" Punch-3/32, 1/8, 3/16 And 1/4", Center Punch-3/8 X 5/8", 12' Tape Measure, High Tension Hacksaw and M"i Frame Set with 10 and 12" Blades, Retractable Utility Knife And Replacement Blades, Files-Equaliz"g, Mark"g, Three Square, Round, Knife, Square, Cross"g, Taper, Ward"g And Joint with Round Edge, Clamps-6", Putty Knives-6-"-1 Putty Knife, 1 1/4" W Stiff Putty Knife, 3" W Stiff Wall Scraper, 2" W Flexible Putty Knife And 3" W Flexible Wall Scraper, Pipe Wrench-10, 12, 14, And 18", Electrical Tape, "frared Thermometer, Chisels-1/4, 3/8, 1/2, 5/8, 3/4, 1, 1 1/4, 1 1/2 And 2", Magnetic Torpedo Level, Snap R"g Tool Set-Straight Tip Head-0.045 And 0.06", Tip Head-45 And 90 Degree, Magnetic Pickup Tool, Tap and Die Set-4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27NPT, 1/4-18NPT, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, M6X1.0, M8x1.25, M10X1.0, M10X1Number of Striking Tools: 4
Item: Master Tool SetNumber of Screwdrivers: 57
Number of Miscellaneous Tools: 448Wrenches Included: Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16", Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 And 27mm, Strap Wrench-4 And 12", Box End Wrenches SAE-1/4 x 5/16, 7/8 x 7/16, 7
Number of Wrenches: 107Number of Pieces: 1045
Number of Pliers: 14Number of Consumable Parts: 0
Number of Sockets/Accs.: 415Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application General Purpose, SAE, Metric, Number of Pieces 1045, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 415, Number of Wrenches 107, Number of Pliers 14, Number of Screwdrivers 57, Number of Striking Tools 4, Number of Miscellaneous Tools 448, Number of Consumable Parts 0, Recommended Tool Boxes 2CZX9, 2CZX8, 1RC73, 4FB51, 4FB53, 4FB55, 4FB57, 4FB59, 10004, 4FB59, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews