SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Measuring Tool Kit, 4pc

WESTWARD| Zoro #: G1417446| Mfr #: 2YNC3

$272.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caliper Resolution (In./mm): 0.001"Micrometer Resolution (In./mm): 0.0001"Thimble: Ratchet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417446 Mfr #: 2YNC3
Caliper Resolution (In./mm): 0.001"Micrometer Resolution (In./mm): 0.0001"
Thimble: RatchetNumber of Pieces: 4
Includes: Includes Micrometer, Caliper, Depth Micrometer, and 2YNF4 6" Steel RuleCaliper Range (In./mm): 0 to 6/0 to 150
Item: Precision Measuring Tool KitCaliper: 0-6",Shockproof,Chrome
Micrometer Range (In./mm): 0 to 1"Micrometer: 0-1"/.0001 In, Ratchet, Chrome
Range per Revolution (In.): 0.100Country of Origin (subject to change): China

Description

Precision Measuring Tool Kit, Number of Pieces 4, Micrometer 0-1 In/.0001 In, Ratchet, Chrome, Caliper 0-6 In,Shockproof,Chrome, Includes Micrometer, Caliper, Depth Micrometer, and 2YNF4 6 In Steel Rule

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews