HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mechanics Drill, 3/8 Shank, 27/64, HSS

WESTWARD| Zoro #: G1821276| Mfr #: 5UDL1

$8.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.4219
Item: Mechanics Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821276 Mfr #: 5UDL1
Decimal Equivalent: 0.4219Item: Mechanics Drill Bit
Point Type: Split pointShank Dia.: 3/8"
Flute Length: 2-7/8"Drill Bit Size: 27/64"
Grade: General PurposeDrill Bit Material: High Speed Steel
Overall Length: 4-7/16"Drill Bit Point Angle: 135 Degrees
Application: For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCutting Direction: Right Hand
Drill Bit Finish: Black/GoldCountry of Origin (subject to change): China

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Grade General Purpose, Overall Length 4-7/16 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 2-7/8 In., Point Type Split Point, For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.

Reviews