SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mechanics Drill, HSS, 7/64, 135 Deg

WESTWARD| Zoro #: G1484935| Mfr #: 2UFU8

$1.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/8"Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484935 Mfr #: 2UFU8
Overall Length: 2-3/8"Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right HandDrill Bit Dimension Type: Fractional Inch
Flute Length: 1-5/16"Flute Type: Spiral
Decimal Equivalent: 0.1094Application: For Alloy, Carbon And Tool Steels And Cast Iron
Shank Dia.: 7/64"Drill Bit Finish: Black/Gold
Item: Mechanics Drill BitPoint Type: Split point
Drill Bit Size: 7/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelGrade: Heavy Duty
Country of Origin (subject to change): China

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Cutting Direction Right Hand, Grade Heavy Duty, Overall Length 2-3/8 In., Shank Dia. 7/64 In., Flute Length 1-5/16 In., Point Type Split Point, For Alloy, Carbon And Tool Steels And Cast Iron, 1

Reviews