PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mechanics Drill Set, 29 PC, HSS, 135 Deg

WESTWARD| Zoro #: G2265645| Mfr #: 2UFD3

$147.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"Drill Bit Size: 1/16"-1/2" by 1/64"Item: Mechanics Drill Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265645 Mfr #: 2UFD3
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"Drill Bit Size: 1/16"-1/2" by 1/64"
Item: Mechanics Drill SetPoint Type: Size 1/16", 5/64", 3/32", 7/64" Without Split Point, Others with Split Point
Drill Bit Material: High Speed SteelDrill Bit Finish: Black/Gold
Number of Pieces: 29Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit SetCutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesCountry of Origin (subject to change): China

Description

Mechanics Drill Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 29, Drill Bit Size 1/16 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Black/Gold, Size 1/16 In., 5/64 In., 3/32 In., 7/64 In. Without Split Point, Others with Split Point

Reviews