Mechanic's Vise, 4 In w

WESTWARD| Zoro #: G1005094| Mfr #: 4YR98

$81.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1005094 Mfr #: 4YR98
Reversible: NoDuty Rating: Standard Duty
Number of Lock Down Bolts: 2Item: Mechanic's Vise
Base Type: SwivelJaw Face: Serrated
Quick-Acting: NoHigh Visibility: No
Deep Throat: NoSwivel Angle: 360 Degrees
Jaw Type: Replaceable Top Jaw, Fixed Pipe JawJaw Width: 4"
Max. Opening: 4"Throat Depth: 2-3/4"
Pipe Capacity: 1/8" to 2"Overall Length: 13"
Overall Height: 7-5/8"Number of Mounting Points: 3
Mounting Hole Dia.: 1/2"Number of Lock Down Bolts: 2
Body Casting: 30, 000 psiPipe Jaw Included: Yes
Material: Ductile IronOverall Width: 7-43/64"
Country of Origin (subject to change): Taiwan

Product Description

Mechanic's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4 In., Max. Opening 4 In., Throat Depth 2-3/4 In., Pipe Jaw Included Yes, Pipe Capacity 1/8 In. to 2 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable Top Jaw, Fixed Pipe Jaw, Number of Lock Down Bolts 2, Body Casting 30, 000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 1/2 In., Overall Length 13 In.

Product Reviews

Save 15%. Sign up for Z-mail.