Mechanic's Vise, 5 In. Jaw Width

WESTWARD| Zoro #: G1664424| Mfr #: 4YP27

$89.31 /ea

This item ships free. DetailsStandard ground shipping
Details:
High Visibility: No
Overall Width: 8-5/64"
Pipe Jaw Included: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1664424 Mfr #: 4YP27
High Visibility: NoOverall Width: 8-5/64"
Pipe Jaw Included: YesMaterial: Ductile Iron
Number of Mounting Points: 3Overall Length: 15-3/4"
Swivel Angle: 360 DegreesOverall Height: 8-3/8"
Jaw Face: SerratedDuty Rating: Standard Duty
Number of Lock Down Bolts: 2Quick-Acting: No
Throat Depth: 2-1/2"Jaw Width: 5"
Reversible: NoMounting Hole Dia.: 1/2"
Item: Mechanic's ViseDeep Throat: No
Base Type: SwivelPipe Capacity: 1/2" to 1-1/4"
Body Casting: 30,000 psiMax. Opening: 5"
Jaw Type: Replaceable Top Jaw, Fixed Pipe JawCountry of Origin (subject to change): Taiwan

Product Description

Mechanic's Vise, Jaw Width 5 In., Max. Opening 5 In., Throat Depth 2-1/2 In., Pipe Capacity 1/2 to 1-1/4 In., Base Type Swivel, Pipe Jaw Included Yes, Jaw Face Serrated, Jaw Type Replaceable Top Jaw, Fixed Pipe Jaw, Number of Lock Down Bolts 2, Material Ductile Iron, Swivel Angle 360 Degrees , Number of Mounting Points 4, Mounting Hole Dia. 1/2 In., Overall Length 15-3/4 In., Overall Height 8-3/8 In., Overall Width 8-5/64 In.

Product Reviews