Mechanic's Vise, 8 In. Jaw, 21-5/8 In. L

WESTWARD| Zoro #: G1739193| Mfr #: 6RA23

$241.28 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Mechanic's Vise
Material: Ductile Iron
Base Type: Swivel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1739193 Mfr #: 6RA23
High Visibility: NoJaw Face: Serrated
Number of Lock Down Bolts: 2Quick-Acting: No
Base Type: SwivelItem: Mechanic's Vise
Reversible: NoDuty Rating: Standard Duty
Deep Throat: NoSwivel Angle: 360 Degrees
Jaw Type: FixedJaw Width: 8"
Max. Opening: 8"Throat Depth: 3-1/2"
Pipe Capacity: 3/8" to 3"Overall Length: 21-5/8"
Overall Height: 10"Number of Mounting Points: 3
Mounting Hole Dia.: 1/2"Number of Lock Down Bolts: 2
Body Casting: 30, 000 psiOverall Width: 9"
Pipe Jaw Included: YesMaterial: Ductile Iron
Country of Origin (subject to change): Taiwan

Product Description

This mechanic's vise from Westward can be the extra set of hands you need to keep materials steady. This Standard Duty, swivel mechanic's vise has a throat depth of 3-1/2" and a jaw width of 8". The max opening is 8". Incredibly handy and convenient, a pipe jaw fitting with a capacity of 3/8" to 3" is included. This bench vise has a fixed jaw type. Its swivel angle measures 360 Degrees. It is made of ductile iron material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews