SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Micrometer, 0-1 In/0-25mm, Ratchet

WESTWARD| Zoro #: G2122486| Mfr #: 2YNA5

$29.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Enamel Frame, Vernier ScaleLock Nut Type: LeverLong Form Calibration Certificate: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122486 Mfr #: 2YNA5
Features: Enamel Frame, Vernier ScaleLock Nut Type: Lever
Long Form Calibration Certificate: NoRange: 0 to 25mm
Anvil: FlatSpindle: Flat
Thimble: RatchetItem: Outside Micrometer
Resolution: 0.01mmCountry of Origin (subject to change): China

Description

Outside Micrometer, Resolution 0.01mm, Range 0 to 25mm, Ratchet Thimble, SPC Output -, Long Form Calibration Certificate No, Flat Anvil, Flat Spindle, Lock Nut Type Lever, Features Enamel Frame, Vernier Scale, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews