Micrometer, Electronic

WESTWARD| Zoro #: G0810704| Mfr #: 4KU89

$97.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resolution: 0.00005"/0.001mm
Thimble: Friction
SPC Output: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810704 Mfr #: 4KU89
Resolution: 0.00005"/0.001mmThimble: Friction
SPC Output: YesLong Form Calibration Certificate: No
Range: 0 to 1"/0 to 25mmCountry of Origin (subject to change): China

Description

Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25mm, Friction Thimble, SPC Output Yes, Long Form Calibration Certificate No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews