Microtorch, 2500 Deg F, Butane

WESTWARD| Zoro #: G1391117| Mfr #: 4UZZ7

$45.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Powered By: ButaneItem: Micro TorchApplication: For Brazing, Soldering, Dental Repairs, Chefs Torch, Plumbing, Optometry Labs, Tool and Die Shops, Automotive and Truck Repairs, Industrial Maintenance, Electronic Repairs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391117 Mfr #: 4UZZ7
Powered By: ButaneItem: Micro Torch
Application: For Brazing, Soldering, Dental Repairs, Chefs Torch, Plumbing, Optometry Labs, Tool and Die Shops, Automotive and Truck Repairs, Industrial Maintenance, Electronic RepairsFlame Temp. (Deg. F): 2500
Standards: Meets CPSC RequirementsCharacteristics: Large Fuel Tank for 90 Minutes Use On Each Filling, Stable Wind-Resistant Flame, Ergonomic Grip, Waterproof Piezo Electronic Ignition System, Built In Safety Lock
Country of Origin (subject to change): Taiwan, Province of China

Description

Microtorch, Flame Temp 2500 Deg F, Powered By Butane, Large Fuel Tank for 90 Minutes Use On Each Filling, Stable Wind-Resistant Flame, Ergonomic Grip, Waterproof Piezo Electronic Ignition System, For Brazing, Soldering, Dental Repairs, Chefs Torch, Plumbing, Optometry Labs, Tool and Die Shops, Automotive and Truck Repairs, Industrial Maintenance, Electronic Repairs, Meets CPSC Requirements, Includes Built In Safety Lock

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews