STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Mill Blunt File, 8 In L, Ergo Handle

WESTWARD| Zoro #: G1120953| Mfr #: 1NFV5

$8.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8"
Cut Type: Bastard
Edges: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120953 Mfr #: 1NFV5
Length: 8"Cut Type: Bastard
Edges: SquareThickness: 5/32"
Finish: NaturalItem: Mill Blunt File
Pattern: AmericanProfile Shape: Rectangular
Width: 13/16"Teeth per Inch: 43/46
Application: For Sharpening Mill/Circular Saw and Draw Filing/Finishing MetalsCountry of Origin (subject to change): India

Description

Mill Blunt File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 8 In., Natural, Width 13/16 In. , Thickness 5/32 In., 2 Round Edges, 43/46 Teeth per Inch, - Threads per Inch, For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews