THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Moil Point Chisel, 0.580 In., 12 In., Oval

WESTWARD| Zoro #: G1663785| Mfr #: 4MGY6

$16.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Length: 1-49/64"
Item: Moil Point Chisel
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663785 Mfr #: 4MGY6
Shank Length: 1-49/64"Item: Moil Point Chisel
Overall Length: 8"Shank Shape: Hex
Shank Size: 0.580"Collar Type: Oval
Country of Origin (subject to change): China

Description

Moil Point Chisel, Shank Size 0.580 In., Shank Shape Hex, Overall Length 12 In., Collar Type Oval

Reviews