Moil Point Chisel, 1.000", 19"

WESTWARD| Zoro #: G1050612| Mfr #: 4MHC8

$28.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Moil Point Chisel
Overall Length: 19"
Shank Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1050612 Mfr #: 4MHC8
Item: Moil Point ChiselOverall Length: 19"
Shank Length: 4-1/4"Shank Size: 1.000"
Shank Shape: HexCountry of Origin (subject to change): China

Product Description

Moil Point Chisel, Shank Size 1.000 In., Shank Length 4-1/4 In., Shank Shape Hex, Overall Length 19 In.

Product Reviews