Westward
12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench
Mfr # 6ATY6
Zoro # G1202004
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Jaw Capacity 2 5/8 in
- Handle Material Cast Iron
- Jaw Type Smooth
- Nonsparking No
Explore More Products
- WESTWARD 24 in L 3 in Cap. Aluminum Offset Pipe Wrench 1XJZ9
- WESTWARD 24 in L 3 in Cap. Beryllium Copper Alloy Straight Pipe Wrench 23X843
- WESTWARD Pipe Wrench, Straight , Aluminum, 24 in L, 3 in Jaw Capacity 4YR91
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench 3MA10
- WESTWARD 12 in, 18 in L 2 in, 2 1/2 in Cap. Cast Iron 4PL94
- WESTWARD 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench 39CG46
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench 39CG47
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench EX502-6A
- URREA 36" L 5" Cap. Aluminum Pipe Wrench 836A
- EGA MASTER OFFSET ALUMINIUM PIPE WRENCH 18" 61364
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze EX502-36A
- Westward Pipe Wrenches