LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Multi-Bit Screwdriver, 2-in-1, 3-3/4 in.

WESTWARD| Zoro #: G2352287| Mfr #: 1CLN7

$2.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Flat,Philips,handle
Sizes Included: PH2 x 1/4" Slotted
Item: Multi-Bit Screwdriver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352287 Mfr #: 1CLN7
Includes: Flat,Philips,handleSizes Included: PH2 x 1/4" Slotted
Item: Multi-Bit ScrewdriverShank Material: steel
Single End/Double End: Double EndTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidDrive Size: 1/4"
Overall Length: 3-3/4"Number of Pieces: 2
Bit Retainer Type: Quick ChangeRatcheting: No
Bit Style: Phillips, SlottedFeatures: Thermoplastic Vulcanizate Rubber grip
Handle Design: ErgonomicPrimary Application: General Purpose
Standards: ANSIDriver Type: 2-in-1
Screwdriver Bit Material: SteelFinish: Chrome
Country of Origin (subject to change): Taiwan

Description

Multi-Bit Screwdriver, 2-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Handle Design Ergonomic, Number of Pieces 2, Bit Style Phillips, Slotted, Overall Length 3-3/4 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews