Multi-Bit Screwdriver, 5-in-1, 7-1/2 in.

WESTWARD| Zoro #: G0625134| Mfr #: 1CLN9

$10.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4", 5/16"
Handle Design: Ergonomic
Driver Type: 5-in-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625134 Mfr #: 1CLN9
Drive Size: 1/4", 5/16"Handle Design: Ergonomic
Driver Type: 5-in-1Shank Material: steel
Features: Thermoplastic Vulcanizate Rubber gripScrewdriver Bit Material: Steel
Ratcheting: NoIncludes: (2) Nutdrivers: 1/4", 5/16"
Shank Type: SolidBit Retainer Type: Quick Change
Single End/Double End: Double EndOverall Length: 7-1/2"
Number of Pieces: 4Sizes Included: PH2 x 1/4" Slotted, PH3 x 5/16" Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Primary Application: General Purpose
Bit Style: Phillips, SlottedStandards: ANSI
Finish: ChromeItem: Multi-Bit Screwdriver
Country of Origin (subject to change): Taiwan

Description

Multi-Bit Screwdriver, 5-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes (2) Nutdrivers: 1/4 In., 5/16 In., Handle Design Ergonomic, Number of Pieces 4, Bit Style Phillips, Slotted, Overall Length 7-1/2 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews