Multi-Bit Screwdriver, 5-in-1, 9-1/2 in.

WESTWARD| Zoro #: G1017213| Mfr #: 1CLP1

$6.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Sizes Included: PH2 x 1/4" Slotted, PH3 x 5/16" Slotted
Overall Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017213 Mfr #: 1CLP1
Standards: ANSISizes Included: PH2 x 1/4" Slotted, PH3 x 5/16" Slotted
Overall Length: 9-1/2"Ratcheting: No
Number of Pieces: 4Primary Application: General Purpose
Includes: (2) Nutdrivers: 1/4", 5/16"Single End/Double End: Double End
Handle Design: ErgonomicFeatures: Thermoplastic Vulcanizate Rubber grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 1/4", 5/16"
Finish: ChromeDriver Type: 5-in-1
Shank Material: steelScrewdriver Bit Material: Steel
Shank Type: SolidBit Retainer Type: Quick Change
Bit Style: Phillips, SlottedCountry of Origin (subject to change): Taiwan

Description

Multi-Bit Screwdriver, 5-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes (2) Nutdrivers: 1/4 In., 5/16 In., Handle Design Ergonomic, Number of Pieces 4, Bit Style Phillips, Slotted, Overall Length 9-1/2 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews