WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Multi-Bit Screwdriver, 6-in-1, 7-1/2"

WESTWARD| Zoro #: G2011807| Mfr #: 1CLP2

$8.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: (2) Nutdrivers: 1/4", 5/16"
Sizes Included: PH1 x 1/4" Slotted, PH2 x 3/16" Slotted
Item: Multi-Bit Screwdriver
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2011807 Mfr #: 1CLP2
Includes: (2) Nutdrivers: 1/4", 5/16"Sizes Included: PH1 x 1/4" Slotted, PH2 x 3/16" Slotted
Item: Multi-Bit ScrewdriverShank Material: steel
Single End/Double End: Double EndTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidDrive Size: 1/4", 5/16"
Overall Length: 7-1/2"Number of Pieces: 4
Bit Retainer Type: Quick ChangeRatcheting: No
Bit Style: Phillips, SlottedFeatures: Thermoplastic Vulcanizate Rubber grip
Handle Design: ErgonomicPrimary Application: General Purpose
Standards: ANSIDriver Type: 6-in-1
Screwdriver Bit Material: SteelFinish: Chrome
Country of Origin (subject to change): Taiwan

Product Description

Multi-Bit Screwdriver, 6-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes (2) Nutdrivers: 1/4 In., 5/16 In., Handle Design Ergonomic, Number of Pieces 4, Bit Style Phillips, Slotted, Overall Length 7-1/2 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews