JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Multi-Bit Screwdriver, 7-in-1, 7-1/2 in.

WESTWARD| Zoro #: G0561285| Mfr #: 1CLP4

$7.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561285 Mfr #: 1CLP4
Tether Capable: Standard Tool (Accessory Needed for Tethering)Bit Style: Phillips, Slotted
Finish: ChromeIncludes: (2) Handles: Standard, Stubby, (2) Nutdrivers: 1/4", 5/16"
Sizes Included: PH2 x 1/4" Slotted, PH3 x 5/16" SlottedItem: Multi-Bit Screwdriver
Number of Pieces: 4Primary Application: General Purpose
Shank Material: SteelStandards: ANSI
Features: Thermoplastic Vulcanizate Rubber gripShank Type: Solid
Overall Length: 7-1/2"Handle Design: Ergonomic
Screwdriver Bit Material: SteelDriver Type: 7-in-1
Single End/Double End: Double EndDrive Size: 1/4", 5/16"
Bit Retainer Type: Quick ChangeRatcheting: No
Country of Origin (subject to change): Taiwan

Product Description

Multi-Bit Screwdriver, 7-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes (2) Handles: Standard, Stubby, (2) Nutdrivers: 1/4 In., 5/16 In., Handle Design Ergonomic, Number of Pieces 4, Bit Style Phillips, Slotted, Overall Length 7-1/2 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.