KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi-Bit Screwdriver Handle, Mag, I/4 In

WESTWARD| Zoro #: G2045766| Mfr #: 1VXN6

$15.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Includes: Nutdriver 1/4"
Driver Type: 8-in-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045766 Mfr #: 1VXN6
Single End/Double End: Single EndIncludes: Nutdriver 1/4"
Driver Type: 8-in-1Overall Length: 7"
Bit Retainer Type: MagneticFinish: polished
Shank Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: HexSizes Included: Phillips #2
Item: Multi-Bit ScrewdriverFeatures: Bit storage
Handle Design: Soft GripScrewdriver Bit Material: Steel
Ratcheting: YesDrive Size: 1/4"
Standards: ANSIPrimary Application: General Purpose
Bit Style: 1/4" HexCountry of Origin (subject to change): China

Description

Multi-Bit Screwdriver, 8-in-1, General Purpose, Ratcheting Yes, Bit Style 1/4 In. Hex, Single End/Double End Single End, Bit Retainer Type Magnetic, Handle Design Soft Grip, Overall Length 7 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Sizes Included Phillips #2, Shank Type Hex, Shank Material Steel, Finish Polished, Screwdriver Bit Material Steel, Drive Size 1/4 In., Features Bit storage, Standards ANSI, Includes Nutdriver 1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews