KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi-Bit Screwdriver Set, 10-in-1

WESTWARD| Zoro #: G2238966| Mfr #: 1CLP3

$14.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Double End
Number of Pieces: 6
Includes: (2) Nutdrivers: 1/4", 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238966 Mfr #: 1CLP3
Single End/Double End: Double EndNumber of Pieces: 6
Includes: (2) Nutdrivers: 1/4", 5/16"Driver Type: 10-in-1
Overall Length: 7-1/2"Bit Retainer Type: Quick Change
Finish: ChromeShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Type: Solid
Sizes Included: PH0 x 1/8" Slotted, PH1 x 3/16" Slotted, PH2 x1/4" Slotted, PH3 x 5/16" SlottedItem: Multi-Bit Screwdriver Set
Features: Thermoplastic Vulcanizate Rubber gripHandle Design: Ergonomic
Screwdriver Bit Material: SteelRatcheting: No
Drive Size: 1/4", 5/16"Standards: ANSI
Primary Application: General PurposeBit Style: Phillips, Slotted
Country of Origin (subject to change): Taiwan, Province of China

Description

Multi-Bit Screwdriver Set, 10-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes (2) Nutdrivers: 1/4 In., 5/16 In., Handle Design Ergonomic, Number of Pieces 6, Bit Style Phillips, Slotted, Overall Length 7-1/2 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews