KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi-Tool, 10 Tools, 15 Functions, Sheath

WESTWARD| Zoro #: G1496853| Mfr #: 1YJC6

$28.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opening Action: Butterfly Opening
Tool Access: Internal and External
Sheath Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1496853 Mfr #: 1YJC6
Opening Action: Butterfly OpeningTool Access: Internal and External
Sheath Material: NylonNumber of Tools: 11
Locking: YesLength Open: 6"
Item: Multi-ToolFeatures: Long Nose Pliers, Standard Pliers, Wire Cutter, Serrated Edge Knife Blade, File, Slotted Screwdriver, Phillips Screwdriver, Small Slotted Screwdriver, Large Slotted Screwdriver, Bottle Opener, Can Opener
One-Hand Operation: NoHandle Color: Natural
Number of Functions: 15Material: Stainless Steel Handle with Rubber Insert
Closed Length: 3-3/4"Country of Origin (subject to change): China

Description

Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 11, Number of Functions 15, Length Open 6 In., Closed Length 3-3/4 In., Features Long Nose Pliers, Standard Pliers, Wire Cutter, Serrated Edge Knife Blade, File, Slotted Screwdriver, Phillips Screwdriver, Small Slotted Screwdriver, Large Slotted Screwdriver, Bottle Opener, Can Opener, Material Stainless Steel Handle with Rubber Insert, Tool Access Internal and External, Locking Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews