Wire Stripper Multi-Tool, SS, 12 Function

WESTWARD| Zoro #: G2395355| Mfr #: 6ATV1

$26.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Natural
Closed Length: 4"
Opening Action: Compound Leverage Gears
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395355 Mfr #: 6ATV1
Handle Color: NaturalClosed Length: 4"
Opening Action: Compound Leverage GearsSheath Material: Terylene
Locking: YesIncludes: Sheath
Features: Wire Stripper, Drywall Saw, Phillips and Large and Small Slotted Screwdrivers, Wire Hook, File, Cable Splicer, KnifeMaterial: Stainless Steel
Number of Tools: 12One-Hand Operation: No
Item: Multi-ToolTool Access: Internal
Length Open: 6-1/4"Number of Functions: 12
Country of Origin (subject to change): China

Description

Multi-Tool Plier, Multi-Tool, Multi Tools Included Cable Splicer, Drywall Saw, File, Knife, Large Slotted Screwdriver, Phillips Screwdriver, Small Slotted Screwdriver, Wire Hook, Wire Stripper, Multi Tools Family Included File, Hook, Knife, Saw, Screwdriver, Splicer, Wire Stripper, Number of Tools 12, Tool Material Stainless Steel, Open Length/Closed Length 6-1/4 In./4 In., Handle Material Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews