LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Multi-Tool, SS, 15 Function

WESTWARD| Zoro #: G1816026| Mfr #: 6ATV3

$23.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816026 Mfr #: 6ATV3
One-Hand Operation: NoFeatures: Plier, Phillips and Small/Medium/Large Slotted Screwdrivers, Can/Bottle Openers, Knife, Saw, File
Includes: SheathMaterial: stainless steel
Item: Multi-ToolNumber of Tools: 15
Number of Functions: 15Length Open: 6"
Closed Length: 3-3/4"Locking: Yes
Tool Access: InternalOpening Action: Compound Leverage Gears
Handle Color: NaturalSheath Material: Terylene
Country of Origin (subject to change): China

Product Description

Multi-Tool, Handle Color Natural, Opening Action Compound Leverage Gears, One-Hand Operation No, Number of Tools 15, Number of Functions 15, Length Open 6 In., Closed Length 3-3/4 In., Features Plier, Phillips and Small/Medium/Large Slotted Screwdrivers, Can/Bottle Openers, Knife, Saw, File, Material Stainless Steel, Tool Access Internal, Locking Yes, Sheath Material Terylene, Includes Sheath

Product Reviews

Save 15%. Sign up for Z-mail.