20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Multi-Tool w/LED, SS, 11 Function

WESTWARD| Zoro #: G1524415| Mfr #: 6ATV0

$25.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524415 Mfr #: 6ATV0
One-Hand Operation: NoFeatures: Plier, Knife Blade, LED, Wire Hook, Phillips and Slotted Screwdrivers, Scissors, Bottle Opener
Includes: SheathMaterial: stainless steel
Item: Multi-ToolNumber of Tools: 11
Number of Functions: 11Length Open: 6-1/4"
Closed Length: 4-3/4"Locking: Yes
Tool Access: ExternalHandle Color: Natural
Sheath Material: TeryleneOpening Action: Compound Leverage Gears
Country of Origin (subject to change): China

Product Description

Multi-Tool, Handle Color Natural, Opening Action Compound Leverage Gears, One-Hand Operation No, Number of Tools 11, Number of Functions 11, Length Open 6-1/4 In., Closed Length 4-3/4 In., Features Plier, Knife Blade, LED, Wire Hook, Phillips and Slotted Screwdrivers, Scissors, Bottle Opener, Material Stainless Steel, Tool Access External, Locking Yes, Sheath Material Terylene, Includes Sheath

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.