KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Vehicle Radiator Cap Adapter

WESTWARD| Zoro #: G0353342| Mfr #: 1YMJ5

$8.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color/Finish: Red Plastic
Item: Multi-vehicle Radiator Cap Leak Test Adapter
For Use With: Acura, Chevrolet, Chrysler, GEO, Ford, Honda, Lexus, Mazda, Mitsubishi, Toyota
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353342 Mfr #: 1YMJ5
Color/Finish: Red PlasticItem: Multi-vehicle Radiator Cap Leak Test Adapter
For Use With: Acura, Chevrolet, Chrysler, GEO, Ford, Honda, Lexus, Mazda, Mitsubishi, ToyotaCountry of Origin (subject to change): Taiwan, Province of China

Description

Multi-vehicle Radiator Cap Leak Test Adapter, Red Plastic, For Use With Acura, Chevrolet, Chrysler, GEO, Ford, Honda, Lexus, Mazda, Mitsubishi, Toyota

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews