KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle File, Swiss Pattern, 6 Pieces

WESTWARD| Zoro #: G2244706| Mfr #: 4YR45

$15.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Needle File Set
Pattern: Swiss
Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244706 Mfr #: 4YR45
Item: Needle File SetPattern: Swiss
Length: 5-1/2"Finish: Natural
Number of Pieces: 6Includes: 5-1/2" Equaling, Half-Round, Flat, Round, Square, and Slim Taper Files
Country of Origin (subject to change): China

Description

Needle File Set, Swiss Pattern, Number of Pieces 6, Natural Finish, Length 5-1/2 In., Includes 5-1/2 In. Equaling, Half-Round, Flat, Round, Square, and Slim Taper Files

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews