Needle Nose Plier, 13-1/2 in., Serrated

WESTWARD| Zoro #: G2448503| Mfr #: 4NFW4

$32.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448503 Mfr #: 4NFW4
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Needle Nose Plier
Side Cutter: NoHandle Type: Ergonomic
Handle Color: BlackTip Width: 5/32"
Material: Chrome Vanadium SteelJaw Width: 11/16"
Jaw Length: 3-21/22"Gripping Surface: Serrated
Spring Return: NoWire Crimper: No
Wire Stripper: NoOverall Length: 13-1/2"
ESD Safe: NoMax. Jaw Opening: 2"
Nonsparking: NoJoint Type: Compound
Jaw Bend: 0 DegreesCutting Capacity/Material: Not Specified
Insulated / Uninsulated: UninsulatedVoltage Rating: Not Rated
Country of Origin (subject to change): China

Product Description

Compound Needle Nose Pliers, Overall Length 13-1/2 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 3-21/22 In., Jaw Width 11/16 In., Standard Tool(Accessory Needed for Tethering), Tip Width 5/32 In., Handle Type Ergonomic, Handle Color Black, Material Chrome Vanadium Steel, Side Cutter No, Spring Return No, Voltage Rating None, Features Compound Joint, Flush Rivet For Strength, Fully Polished Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.