Westward
Nozzle, Mixing 4 In, PK10
Mfr # 48H967
Zoro # G9173367
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- For Use With 50 mL Cartridges, Duo-Pak Cartridges
- Characteristics 17 Cascades, 4 in Length
- Application Use With Duo-Pak Epoxy Cartridges
- Nozzle Type Twist-on
Explore More Products
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio 48H966
- WESTWARD Plunger, Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio 48H965
- WESTWARD Mixing Nozzle, Green, Clear, 1:1, 2:1 Mixing Ratio 48H968
- WESTWARD Multiple Ratio Two-Part Applicator, Gray, 1:1, 2:1 Mixing Ratio 48H964
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio D400RVA
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio 1034026
- JES INNOVATIONS 600 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun D6
- 3M Helical Mixing Nozzle, 10:1Mix Ratio, PK36 NOZ
- IRION-AMERICA Professional Grade Dual Component Caulk Gun, Black/Turquoise 900093
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Gray, 1:1, 2:1 Mixing Ratio D050R01
- TOMBOW Instant Adhesive Applicator, Clear, 39.3 ft L x 0.3" W 62106
- Westward Two-Part Adhesive Applicators & Nozzles