PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Nozzle, Non-Safety, 1-3/16 In Length

WESTWARD| Zoro #: G1825275| Mfr #: 2ZYF1

$2.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Air Gun NozzleLength: 1-3/16"Base Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825275 Mfr #: 2ZYF1
Item: Air Gun NozzleLength: 1-3/16"
Base Material: AluminumTube Material: Aluminum
For Use With: 2ZYD8, 2ZYA4, 2ZYA5, 2ZYA6, 2ZYE3Application: Industrial Cleaning and Drying
Inlet Size: 1/4 I.D.Country of Origin (subject to change): Taiwan, Province of China

Description

Air Gun Nozzle, Length 1-3/16 In., Base Material Aluminum, Tube Material Aluminum, Inlet Size 1/4 I.D., For Use With 2ZYD8, 2ZYA4, 2ZYA5, 2ZYA6, 2ZYE3, Application Industrial Cleaning and Drying

Reviews