Nozzle, Non-Safety, 3-5/16 In Length

WESTWARD| Zoro #: G1777623| Mfr #: 2ZYE9

$6.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Air Gun NozzleLength: 3-5/16"Base Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777623 Mfr #: 2ZYE9
Item: Air Gun NozzleLength: 3-5/16"
Base Material: AluminumTube Material: Aluminum
For Use With: 2ZYC3, 2ZYC6, 2ZYD3, 2ZYD4, 2ZYE4Application: Industrial Cleaning and Drying
Inlet Size: 1/8 (M)NPTCountry of Origin (subject to change): Taiwan, Province of China

Description

Air Gun Nozzle, Length 3-5/16 In., Base Material Aluminum, Tube Material Aluminum, Inlet Size 1/8 (M)NPT, For Use With 2ZYC3, 2ZYC6, 2ZYD3, 2ZYD4, 2ZYE4, Application Industrial Cleaning and Drying

Reviews