Shop Alternate Products
This Product is Discontinued
Westward
Nozzle, Safety Booster, 1 25/32 In Length (Discontinued)
Mfr # 2ZYE8
Zoro # G2135707
This Product is Discontinued
Key Features
- Nozzle Type Safety
- Length 1-25/32"
- Base Material Steel
- Tube Material Steel
- Inlet Size 1/8 (M)NPT