- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Nut Drivers
- /
- Nut Driver, 10.0mm, Hollow, Fluted, 3 in.
Shop Alternate Products
This Product is Discontinued
Westward
Nut Driver, 10.0mm, Hollow, Fluted, 3 in. (Discontinued)
Mfr # 10J247
Zoro # G3922563
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nonsparking No
Customers Also Purchased
- Brand Westward
-
MFR #
10J247
-
Zoro #
G3922563
- UPC # 190735725009
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 10 mm |
Nut Driver Overall Length | 7 1/4 in |
Hex Size | 10 mm |
Shank Length | 3 in |
For Fastener Size | 10 mm |
Tip Size | 10 mm |
Details
SAE or Metric | Metric |
Number of Pieces | 1 |
Handle Type | Molded |
Nonsparking | No |
Nut Driver Handle Design | Fluted |
Insulated / Uninsulated | Uninsulated |
Nut Driver Shank Style | Hollow Round |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Handle Color | Blue |
Item | Hollow Round Shank Nut Driver |
Nut Driver Handle Material | Acetate |
Tether Capable | Tether Capable |
Nut Holding | No |
Nut Driver Shank Material | Alloy Steel |
Screwdriver and Nut Driver Grouping | Nut Drivers |
ESD Safe | No |
Insulated | No |
Tether Style | Tether Capable |
Shank Material | Alloy Steel |
Ratcheting | No |
Tether Ready | No |
Handle Material | Plastic |
Handle Color | Blue |
Corrosion Resistant | No |
Grip Style | Plain |
Replaceable Shank | No |
Fastener Holding | No |
Non-Sparking | No |
Non-Magnetic | No |
Shank Finish | Natural |
Bolt Clearance | 3 in |
Shank Shape | Round |
Container Type | None |
Measurement Type | Metric |
Handle Shape | Straight |
Magnetized Tip | No |
Description
Hollow Round Shank Nut Driver, Tip Size 10 mm, Bolt Clearance 3 in, Shank Length 3 in, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No